Skip Content
AIR TANK 80 GAL ASME CODE VERTICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR TANK 80 GAL ASME CODE VERTICAL

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR1YAC4
  • Mfr. Model # 1YAC4
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 239.0 lbs

Technical Specs

  • Capacity (US Gal.) 80
  • Dia. (In.) 24
  • Baseplate for NEMA Frame -
  • Dimension A (In.) -
  • Dimension C (In.) 4.5
  • Dimension B (In.) -
  • Dimension D (In.) 14
  • Dimension E (In.) 27
  • Dimension F (In.) -
  • Dimension H (In.) -
  • Dimension G (In.) 40
  • Dimension J (In.) 1/2
  • Dimension L (In.) 0.75
  • Height (In.) 49.50
  • Item Air Tank
  • Length (In.) -
  • Material Steel
  • Shell (In.) 33.3
  • Tank Type Vertical
  • Type Stationary
  • Dimension BC (In.) 27
  • Dimension K (In.) 1
  • NPT (In.) P 1
  • NPT (In.) N -
  • NPT (In.) O -
  • NPT (In.) R 2
  • NPT (In.) S 1/4
  • Working Pressure (PSI) 200
  • Standards ASME U Code
  • NPT (In.) M 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list