AIR TANK 6 GAL ASME CODE HORIZONTAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR TANK 6 GAL ASME CODE HORIZONTAL

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR1TZY8
  • Mfr. Model # SDR1TZY8
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2793
  • Shipping Weight 27.7 lbs

Product Details

Small air receiver/surge tank is designed for point-of-use air storage. Ideally suited for commerical and industrial applications requiring the need for compressed air for short, peak demand applications. 175 PSI maximum working pressure. Plugs included in all openings.

Technical Specs

  • Capacity (US Gal.) 6
  • Dia. (In.) 10
  • Dimension A (In.) 5
  • Dimension C (In.) 4
  • Dimension B (In.) 5
  • Dimension D (In.) 12
  • Dimension F (In.) 1/2
  • Dimension E (In.) 6.5
  • Dimension G (In.) 3/4
  • Dimension J (In.) 1
  • Dimension L (In.) 0.44
  • Item Air Receivers/ surge tanks
  • Dimension H (In.) 3/4
  • Height (In.) 12
  • Material Steel
  • Length (In.) 20
  • Tank Type Horizontal
  • Type Stationary
  • Dimension K (In.) 2
  • Standards ASME
  • Working Pressure (PSI) 175
  • Dimension K 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list