AIR TANK 3 GAL NON-CODE HORIZONTAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR TANK 3 GAL NON-CODE HORIZONTAL

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR1TZY7
  • Mfr. Model # 1TZY7
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.22 lbs

Technical Specs

  • Capacity (US Gal.) 3
  • Baseplate for NEMA Frame -
  • Dia. (In.) 6
  • Dimension A (In.) 4
  • Dimension B (In.) 8.5
  • Dimension C (In.) 7
  • Dimension D (In.) 11
  • Dimension E (In.) 3.5
  • Dimension F (In.) 0.50
  • Dimension H (In.) 0.75
  • Dimension G (In.) 0.75
  • Dimension J (In.) 1
  • Dimension L (In.) 0.44
  • Height (In.) 8
  • Length (In.) 25
  • Item Air Tank
  • Material Steel
  • Shell (In.) -
  • Tank Type Horizontal
  • Type Stationary
  • Dimension K (In.) 2
  • Dimension BC (In.) -
  • NPT (In.) N -
  • NPT (In.) O -
  • NPT (In.) P -
  • NPT (In.) R -
  • NPT (In.) S -
  • Standards -
  • Working Pressure (PSI) 175
  • NPT (In.) M -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list