AIR TANK 120 GAL ASME CODE VERTICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR TANK 120 GAL ASME CODE VERTICAL

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR1UKE3
  • Mfr. Model # 1UKE3
  • UNSPSC # 24111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 331.0 lbs

Technical Specs

  • Capacity (US Gal.) 120
  • Baseplate for NEMA Frame -
  • Dia. (In.) 24
  • Dimension A (In.) -
  • Dimension D (In.) 14
  • Dimension B (In.) -
  • Dimension E (In.) 37.5
  • Dimension C (In.) 4.5
  • Dimension F (In.) 49.25
  • Dimension G (In.) 61
  • Dimension L (In.) 0.75
  • Dimension J (In.) 3/4
  • Dimension H (In.) -
  • Item Air Tank
  • Height (In.) 70.50
  • Material Steel
  • Length (In.) -
  • Shell (In.) 54.3
  • Type Stationary
  • Tank Type Vertical
  • Dimension K (In.) 2
  • Dimension BC (In.) 27
  • NPT (In.) O -
  • NPT (In.) P 2
  • NPT (In.) N 1/2
  • Working Pressure (PSI) 200
  • NPT (In.) R 2
  • NPT (In.) S 1/4
  • NPT (In.) M 2
  • Standards ASME U Code

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list