Skip Content
AIR SUPPLY PLENUM,96 IN L,SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR SUPPLY PLENUM,96 IN L,SS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN6KWL3
  • Mfr. Model # 6KWL3
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Item Air Supply Plenum
  • Width 14"
  • Length 96"
  • Height 10"
  • Type Perimeter Down Discharge with Dual Layer Perforated Panel for Laminare Airflow
  • Construction 430 Stainless Steel
  • For Use To Introduce Make-up Air to the Space Near the Hood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list