Skip Content
AIR STEEL CART 2000 LB 24 X 47.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR STEEL CART 2000 LB 24 X 47.25

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAIR2000
  • Mfr. Model # AIR2000
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 441.0 lbs

Technical Specs

  • Load Capacity 2,000 lbs.
  • Item Air Hydraulic Cart
  • Overall Height 40"
  • Overall Length 54"
  • Overall Width 24"
  • Platform Length 47-1/4"
  • Platform Width 24"
  • Lifting Height Min. 15"
  • Lifting Height Max. 39-1/2"
  • Caster Wheel Dia. 6"
  • Caster Wheel Type (2) Rigid, (2) Swivel w/ Brake

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list