Skip Content
AIR STEEL CART 1750 LB 20 X 39.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR STEEL CART 1750 LB 20 X 39.5

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAIR1750
  • Mfr. Model # AIR1750
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 312.0 lbs

Technical Specs

  • Item Air Hydraulic Cart
  • Load Capacity 1,750 lbs.
  • Overall Height 40"
  • Overall Length 46-1/2"
  • Overall Width 20"
  • Platform Width 20"
  • Platform Length 39-1/2"
  • Lifting Height Min. 14-1/4"
  • Lifting Height Max. 39-1/2"
  • Caster Wheel Dia. 6"
  • Caster Wheel Type (2) Rigid, (2) Swivel w/ Brake

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list