Skip Content
AIR STEEL CART 1000 LB 31.5 X 63 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR STEEL CART 1000 LB 31.5 X 63

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAIR1000LD
  • Mfr. Model # AIR1000LD
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 359.0 lbs

Technical Specs

  • Item Air Hydraulic Cart
  • Load Capacity 1,000 lbs.
  • Overall Height 38-1/2"
  • Overall Length 78-5/16"
  • Overall Width 31-1/2"
  • Platform Length 63"
  • Platform Width 31-1/2"
  • Lifting Height Min. 12-1/8"
  • Lifting Height Max. 35-1/2"
  • Caster Wheel Type (2) Rigid, (2) Swivel w/ Brake
  • Caster Wheel Dia. 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list