Skip Content
AIR SS CART 800 LB 20 X 35.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR SS CART 800 LB 20 X 35.5

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAIR800D-PSS
  • Mfr. Model # AIR800D-PSS
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 317.0 lbs

Technical Specs

  • Item Air Hydraulic Cart
  • Load Capacity 800 lbs.
  • Overall Height 37-1/2"
  • Overall Width 20-1/2"
  • Overall Length 45"
  • Platform Length 35-1/2"
  • Lifting Height Min. 13-3/4"
  • Platform Width 20"
  • Lifting Height Max. 51"
  • Caster Wheel Dia. 5"
  • Caster Wheel Type (2) Rigid, (2) Swivel w/ Brake

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list