Skip Content
AIR SS CART 2000 LB 24 X 47.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR SS CART 2000 LB 24 X 47.25

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAIR2000PSS
  • Mfr. Model # AIR2000PSS
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 441.0 lbs

Technical Specs

  • Item Air Hydraulic Cart
  • Material Stainless Steel
  • Load Capacity 2,000 lbs.
  • Overall Height 39"
  • Overall Length 54"
  • Overall Width 24"
  • Wheel Material Poly-on-Poly
  • Platform Length 47-1/4"
  • Platform Width 24"
  • Caster Wheel Dia. 6"
  • Lifting Height Min. 15"
  • Raised Height 39-1/2"
  • Caster Wheel Type (2) Rigid, (2) Swivel w/ Brake
  • Lifting Height Max. 39-1/2"
  • Lowered Height 15"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List