Skip Content
AIR SS CART 1750 LB 20 X 39.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR SS CART 1750 LB 20 X 39.5

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAIR1750PSS
  • Mfr. Model # AIR1750PSS
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 312.0 lbs

Technical Specs

  • Item Air Hydraulic Cart
  • Material Stainless Steel
  • Load Capacity 1,750 lbs.
  • Overall Height 40"
  • Overall Width 20"
  • Overall Length 46-1/2"
  • Platform Length 39-1/2"
  • Wheel Material Poly-on-Poly
  • Platform Width 20"
  • Lifting Height Min. 14-1/4"
  • Lifting Height Max. 39-1/2"
  • Caster Wheel Dia. 6"
  • Lowered Height 14-1/4"
  • Raised Height 39-1/2"
  • Caster Wheel Type (2) Rigid, (2) Swivel w/ Brake

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List