Skip Content
AIR SS CART 1500 LB 24 X 47.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR SS CART 1500 LB 24 X 47.25

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAIR1500D-PSS
  • Mfr. Model # AIR1500D-PSS
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 586.0 lbs

Technical Specs

  • Item Air Hydraulic Cart
  • Load Capacity 1,500 lbs.
  • Overall Height 39-1/2"
  • Overall Length 54-1/2"
  • Overall Width 24"
  • Platform Length 47-1/4"
  • Platform Width 24"
  • Lifting Height Min. 19-1/2"
  • Lifting Height Max. 67"
  • Caster Wheel Dia. 6"
  • Caster Wheel Type (2) Rigid, (2) Swivel w/ Brake

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list