Skip Content
AIR SPRINGS - ROLLING LOBE STYLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR SPRINGS - ROLLING LOBE STYLE

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR1R12-375
  • Mfr. Model # 1R12-375
  • UNSPSC # 31161900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.04 lbs

Product Details

Super-Cushion(R) air springs, rolling lobe, single, 12 inch O.D., 9265 Firestone. Incorporate a piston which allows the flexible member to roll along the pistons surface.

Technical Specs

  • No. of Convolutions Single
  • Firestone Number 9265

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list