Skip Content
AIR SPRINGS - BELLOWS STYLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR SPRINGS - BELLOWS STYLE

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYR2B14-360
  • Mfr. Model # 2B14-360
  • UNSPSC # 31161900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.243 lbs

Product Details

Super-Cushion(R) air springs, bellows, double, 14 inch O.D., 7135 Firestone. Designed with one, two or three convolutions in the flexible member in one of two styles: crimped or sleeve.

Technical Specs

  • No. of Convolutions Double
  • Firestone Number 7135

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list