Skip Content
AIR SHEAR, GENERAL DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

AIR SHEAR, GENERAL DUTY

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF5YAP7
  • Mfr. Model # 5YAP7
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Product Details

Pneumatic Shear, Industrial Duty, 2600 Strokes per Minute, 18 Gauge Thickness, 2.9 Average CFM at 15 Second Run Time, 11.4 CFM at Full Load, Aluminum Housing Type, Trigger Throttle, Includes 4.5 mm Adjustable Die Guide

Technical Specs

  • Application General Industry or Automotive Repair
  • Includes 4.5 mm Adjustable Die Guide
  • Item Air Shear
  • Duty Industrial
  • Strokes per Minute 2,600
  • Gauge Thickness 18
  • Housing Material Aluminum
  • Overall Length 8-29/32"
  • Throttle Trigger
  • Required Pressure 90 PSI
  • CFM @ Full Load 11.4
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list