AIR SHEAR 18 GAUGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR SHEAR 18 GAUGE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF21AC07
  • Mfr. Model # 21AC07
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 2761
  • Shipping Weight 3.1 lbs

Technical Specs

  • Application General Industry or Automotive Repair Application
  • Average CFM @ 15 Second Run Time 4.00
  • Item Air Shear
  • Strokes per Minute 2,600
  • Duty General
  • Gauge Thickness 18
  • Housing Material Aluminium
  • CFM @ Full Load 16.0
  • Overall Length 9-1/16"
  • Air Inlet 1/4" NPT
  • Required Pressure 90 PSI
  • Min. Hose Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list