Skip Content
AIR SEPARATOR,ENHANCED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AIR SEPARATOR,ENHANCED

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JB13
  • Mfr. Model # 4JB13
  • UNSPSC # 40151721
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Item Enhanced Air Separator
  • Max. Temp. (F) 250
  • Max. Flow GPM 20
  • Max. Working Pressure (PSI) 150
  • Material of Construction Bronze
  • Height (In.) 7-1/2
  • Width (In.) 4-5/8
  • Inlet 1-1/4" NPT
  • Outlet 1-1/4" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list