Skip Content
AIR SENSING SWITCH,ADJUSTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR SENSING SWITCH,ADJUSTABLE

CLEVELAND CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XPX7
  • Mfr. Model # 6XPX7
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Residential Furnaces
  • Depth (In.) 3-1/16
  • Dia. (In.) 2-1/2
  • Includes Field Adjustable Switch, Black Set Point Screw, Hex Key, (5) Color-Coded Springs, (4) Color-Coded Orifices, Half Strap Mounting Bracket, Angle Bracket, Mounting Screws
  • Height (In.) 1-11/16
  • Item Air Sensing Switch
  • Mounting Holes O.C. (In.) 3-5/32
  • Operating Temp. Range (F) -40 Degrees - 180 Degrees
  • Type Adjustable
  • Pressure Setting Range (In. WC) 0.10 - 10.0
  • Switch Type SPDT
  • Sample Line Connector 1/4" O.D.
  • Differential (In. WC) 0.03 -0.09
  • Width (In.) 3-7/16
  • Agency Compliance UL, CUL, CSA, CE, Australian Gas Assoc
  • Electrical Rating 1/10 HP @ 120 -277 VAC, 28 VA Pilot Duty @ 24 VAC, 125 VA Pilot Duty @ 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list