Skip Content
AIR SAW 9000 SPM 2 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR SAW 9000 SPM 2 CFM

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF21AC08
  • Mfr. Model # 21AC08
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 2759
  • Shipping Weight 1.85 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 2.00
  • Includes 24T Blade, 4 mm Hex Key, 2 mm Hex Key
  • Item Reciprocating Saw
  • Duty General Duty
  • Strokes per Minute 9,000
  • Overall Length 10-3/8"
  • Throttle Lever
  • Tool Weight 1.5 lbs.
  • CFM @ Full Load 8.0
  • Housing Material Aluminum
  • Variable Speed Yes
  • Required Pressure 90 PSI
  • Min. Hose Size 3/8"
  • Air Inlet 1/4" NPT
  • Stroke Length 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list