AIR SANDER ORBITAL 8000 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR SANDER ORBITAL 8000 RPM

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF21AC01
  • Mfr. Model # 21AC01
  • UNSPSC # 27131507
  • CATALOGUE PAGE # 2757
  • Shipping Weight 4.47 lbs

Technical Specs

  • HP 0.3
  • Average CFM @ 15 Second Run Time 4.00
  • Exhaust Type Rear
  • Housing Material Aluminium
  • Item Random Orbital Sander
  • Pad Face Type Foam Rubber
  • Overall Length 7-3/8"
  • Throttle Lever
  • CFM @ Full Load 17.6
  • Handle Material Aluminium
  • Variable Speed Yes
  • Free Speed 8,000 RPM
  • Pad Size 3-2/3" - 6-1/2"
  • Required Pressure 90 PSI
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Orbit Dia. 5/32"
  • Vacuum/Non-Vacuum Non-Vacuum
  • Includes Screw M6 x 1(L 25 mm) Washer, Screw M6 x 1(L 16 mm) Washer, Screw M6 x 1(L 35 mm) Washer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list