AIR SANDER DUAL ACTION 6 IN PAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR SANDER DUAL ACTION 6 IN PAD

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF21AA99
  • Mfr. Model # 21AA99
  • UNSPSC # 27131507
  • CATALOGUE PAGE # 2757
  • Shipping Weight 3.9 lbs

Technical Specs

  • Includes Pad
  • Average CFM @ 15 Second Run Time 4.00
  • HP 0.4
  • Item Sander
  • Exhaust Type Front
  • Overall Length 8-1/4"
  • Housing Material Aluminum
  • Pad Face Type Vinyl
  • Throttle Lever
  • Handle Material Aluminum
  • Required Pressure 90 PSI
  • Variable Speed Yes
  • CFM @ Full Load 28.0
  • Pad Size 6"
  • Free Speed 10,000 RPM
  • Spindle Size 5/16"-24
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Orbit Dia. 3/16"
  • Vacuum/Non-Vacuum Non-Vacuum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list