AIR SANDER ANGLE 7 IN PAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR SANDER ANGLE 7 IN PAD

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF21AA97
  • Mfr. Model # 21AA97
  • UNSPSC # 27131507
  • CATALOGUE PAGE # 2757
  • Shipping Weight 5.46 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 3.20
  • HP 0.75
  • Includes Disc, Wrench, Handle, Disc Nut
  • Item Random Orbital Sander
  • Exhaust Type Rear
  • Overall Length 12"
  • Housing Material Aluminum
  • Handle Material Aluminum
  • CFM @ Full Load 28.0
  • Throttle Lever
  • Pad Face Type Backing Pad
  • Variable Speed No
  • Free Speed 4,500 RPM
  • Pad Size 7"
  • Spindle Size 5/8"-11
  • Air Inlet 1/4" NPT
  • Required Pressure 90 PSI
  • Vacuum/Non-Vacuum Non-Vacuum
  • Min. Hose Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list