Skip Content
AIR SANDER 7 IN PAD 5000RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR SANDER 7 IN PAD 5000RPM

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF21AA98
  • Mfr. Model # 21AA98
  • UNSPSC # 27131507
  • CATALOGUE PAGE # 2757
  • Shipping Weight 6.15 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 4.80
  • HP 0.8
  • Item Random Orbital Sander
  • Includes Disc, Wrench, Handle, Disc Nut
  • Exhaust Type Through Handle
  • Housing Material Aluminum
  • Overall Length 7-3/8"
  • Pad Face Type Backing Pad
  • Handle Material Aluminum
  • Throttle Lever
  • Variable Speed Yes
  • CFM @ Full Load 38.0
  • Free Speed 5,000 RPM
  • Pad Size 7"
  • Required Pressure 90 PSI
  • Arbor Hole 7/8"
  • Spindle Size 5/8"-11
  • Min. Hose Size 3/8"
  • Vacuum/Non-Vacuum Non-Vacuum
  • Air Inlet 1/4" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list