AIR RELEASE VALVE,FNPT,1 X 1/2,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR RELEASE VALVE,FNPT,1 X 1/2,CI

VAL-MATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LYL3
  • Mfr. Model # 5LYL3
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.66 lbs

Technical Specs

  • Item Air Release Valve
  • Float Material 316 Stainless Steel
  • Inlet Size 1"
  • Standards NSF61
  • Outlet Size 1/2"
  • Vacuum Pressure 29" Hg
  • Min. Pressure 5 psi
  • Max. Fluid Temp. 250 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list