Skip Content
AIR RATCHET SEALED HEAD 1/2IN DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR RATCHET SEALED HEAD 1/2IN DR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTJ150RSH
  • Mfr. Model # J150RSH
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 2751
  • Shipping Weight 3.25 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 3.70
  • Item Drive Sealed Head Air Ratchet
  • Length 12-3/8"
  • Max. Torque 65 ft.-lbs.
  • Exhaust 360 deg. Rotational
  • Tool Weight 2.9 lbs.
  • Throttle Feather Trigger
  • Reversing Yes
  • Torque Range 10 - 65 ft.-lbs.
  • Handle Material High Impact Composite / Rubber Grip
  • Head Height 1-1/2"
  • Required Pressure 90 PSI/6.2 bar
  • CFM @ Full Load 3.7
  • Min. Hose 3/8" I.D.
  • Head Width 1-1/4"
  • Square Drive Size 1/2"
  • Air Inlet 1/4" NPT
  • Includes Air Ratchet
  • Duty Heavy
  • Housing Material Titanium
  • Free Speed 350 RPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list