AIR PRESSURE SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR PRESSURE SWITCH

WOLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FHX3
  • Mfr. Model # 3FHX3
  • UNSPSC # 25172110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Dia. (In.) 1
  • For Use With 1/4" Push-On Male Terminals
  • For Use On 3FHW1 Replacement Air Pressure Switch
  • Item Air Pressure Switch
  • Length (In.) 1-3/4
  • Material Metal and Plastic
  • Package Quantity 1
  • Pressure (PSI) 80 To 110
  • Voltage 12 DC
  • Amps 3.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list