AIR PRESSURE SENSOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR PRESSURE SENSOR

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF32W532
  • Mfr. Model # 32W532
  • UNSPSC # 41111927
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Item Air Pressure Sensor
  • Display 4 Digit LED
  • Housing Material Plastic
  • Standards CE
  • Range 0 to 145 psi
  • Operating Temp. Range -14 Degrees to 122 Degrees C
  • Wetted Materials Nickel Plated Brass
  • Process Connection 1/8" NPT
  • Power Required 12 to 24VDC
  • IP Rating 40
  • Control Output PNP Open Collector
  • Analog Output 1 to 5VDC
  • Max. Pressure 217.5 psi
  • On/Off Setting Programmable
  • Electrical Connection Cable Connector With Wire Leads

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list