Skip Content
AIR PRESSURE SENSOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR PRESSURE SENSOR

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF32W527
  • Mfr. Model # 32W527
  • UNSPSC # 41111927
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Item Air Pressure Sensor
  • Display 4 Digit LED
  • Housing Material Plastic
  • Range 0 to 14.5 psi
  • Process Connection 1/8" NPT
  • Standards CE
  • Operating Temp. Range -14 Degrees to 122 Degrees C
  • Wetted Materials Nickel Plated Brass
  • Power Required 12 to 24VDC
  • IP Rating 40
  • Analog Output 4 to 20mA
  • Max. Pressure 29 psi
  • Electrical Connection Cable Connector With Wire Leads
  • On/Off Setting Programmable
  • Control Output PNP Open Collector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list