Skip Content
AIR PRESSURE SENSOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR PRESSURE SENSOR

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF32W526
  • Mfr. Model # 32W526
  • UNSPSC # 41111927
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Item Air Pressure Sensor
  • Housing Material Plastic
  • Display 4 Digit LED
  • Wetted Materials Nickel Plated Brass
  • Range 0 to 14.5 psi
  • Operating Temp. Range -14 Degrees to 122 Degrees C
  • Standards CE
  • Process Connection 1/8" NPT
  • Max. Pressure 29 psi
  • Power Required 12 to 24VDC
  • Control Output NPN Open Collector
  • IP Rating 40
  • Analog Output 4 to 20mA
  • Electrical Connection Cable Connector With Wire Leads
  • On/Off Setting Programmable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list