Skip Content
AIR PRESSURE SENSOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AIR PRESSURE SENSOR

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W530
  • Mfr. Model # 32W530
  • UNSPSC # 41111927
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Item Air Pressure Sensor
  • Display 4 Digit LED
  • Range 0 PSI - 145 PSI
  • Operating Temp. Range -14 Degrees C - 122 Degrees C
  • Wetted Materials Nickel Plated Brass
  • Housing Material Plastic
  • Power Required 12 - 24 VDC
  • Process Connection 1/8" NPT
  • Max. Pressure 217-1/2 PSI
  • IP Rating 40
  • Analog Output 4 mA - 20 mA
  • Control Output NPN Open Collector
  • Electrical Connection Cable Connector With Wire Leads
  • On/Off Setting Programmable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list