AIR PLIER-TYPE STAPLER,STICK,1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR PLIER-TYPE STAPLER,STICK,1/2 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4PME5
  • Mfr. Model # 4PME5
  • UNSPSC # 27112711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Technical Specs

  • Colour Blue/Black
  • For Use With No. 4PMG6, 4PMG7, 4PMG8, 5VN69, 5VN70 Staples
  • Height 9-3/8"
  • Includes -
  • Item Air Plier-Type Stapler
  • Width 2-1/4"
  • Length 14-1/2"
  • CFM per Shot 1.75
  • Duty Light
  • Housing Material Metal
  • Exhaust Rear
  • Staple Capacity 110
  • Tool Weight 6.6 lb.
  • Magazine Loading Stick
  • Plug 1/4" NPT
  • Standards CE
  • Leg Length 3/8 to 5/8"
  • Collation Type Adhesive
  • Max. Pressure 99 psi
  • Throat Depth 5-1/2"
  • Required Pressure 36 to 55 psi
  • Crown 1/2"
  • Stapling Position Bottom

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list