AIR PISTOL GRIP SCREWDR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR PISTOL GRIP SCREWDR

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG371
  • Mfr. Model # 371
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 2761
  • Shipping Weight 1.15 lbs

Product Details

Automotive screwdriver delivers reliable performance for driving sheet meal, self tapping and wood screws. Positive action clutch, for full torque throughout rundown and a convenient one-handed operation, with reverse control trigger.

Technical Specs

  • Average CFM @ 15 Second Run Time 4.00
  • Duty General
  • Clutch Type Positive Jaw
  • Item Air Screwdriver
  • Handle Type Pistol
  • Operation Reversible
  • CFM @ Full Load 29.0
  • Throttle Type Trigger
  • Overall Length 7-1/4"
  • Required Pressure 90 PSI
  • Free Speed 1,800 RPM
  • Hex Bit 1/4"
  • Air Inlet 1/4" NPT
  • Torque Range Soft Draw 47.1 - 115 in.-lbs.
  • Min. Hose Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list