Skip Content
AIR PILOT VALVE,2 WAY,NC,ALUMINUM,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR PILOT VALVE,2 WAY,NC,ALUMINUM,1

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LU49
  • Mfr. Model # 5LU49
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Coefficient of Volume 20.00
  • Max. Operating Pressure Differential Air/Inert Gas 5 to 125
  • Item Air Pilot Valve
  • Application Specially Designed for Reverse Jet-Type Dust Collector Systems. Solenoid Valve Sold Separately.
  • Max. Operating Pressure Differential Light Oil Not Rated
  • Overall Width 3"
  • Overall Length 2"
  • Overall Height 2-1/2"
  • Center Line Pipe Center Size 1-5/16"
  • Max. Fluid Temp. 185 Degrees F
  • Orifice Dia. 1-1/8"
  • Valve Configuration Normally Closed
  • Media - Valves Air, Inert Gas
  • Body Material - Valves Aluminum
  • Pipe Size - Valves 1"
  • Seal Material - Valves NBR
  • Valve Ways and Positions 2-Way/2-Position
  • Environmental Rating - Valves Indoor, Outdoor
  • Solenoid Valve Product Group Remote Piloted Dust Collector Valve
  • Min. Operating Pressure Differential 5 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list