Skip Content
AIR-PAK 75I SCBA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR-PAK 75I SCBA

SCOTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCTAPI452001000111
  • Mfr. Model # API452001000111
  • UNSPSC # 46181703
  • CATALOGUE PAGE # 2562
  • Shipping Weight 14.0 lbs

Technical Specs

  • Item SCBA Backframe Assembly
  • Includes Backframe/Harness,Gauge, Mask Mounted Regulator, Hard Case
  • For Use With 30 Minute Low Pressure Cylinder
  • Standards NIOSH
  • Pressure 2,216 PSI
  • SCBA Backframe Material Aluminum
  • SCBA Harness Material Kevlar(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list