Skip Content
AIR-PAK 75 2007 2.2 W/O CYL STD W/O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

AIR-PAK 75 2007 2.2 W/O CYL STD W/O

SCOTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCTAP2120203000101
  • Mfr. Model # AP2120203000101
  • UNSPSC # 46182004
  • CATALOGUE PAGE # 2724
  • Shipping Weight 20.0 lbs

Product Details

2.2 Air-Pak(R) 75(TM) kit, less cylinder, less facepiece, and less case. Air-Pak(R) 75(TM) 2,216 PSI.

Technical Specs

  • Item 2.2 Air-Pak(R) 75(TM) Kit, Less Cylinder, Less Facepiece, Less Case ( see note below)
  • Standards NIOSH, NFPA
  • For Use With 30 Minute Low Pressure Cylinder
  • Includes Kevlar(R) Harness, Belt, E-Z Flo(R) Regulator, Gauge and HUD Console
  • Pressure 2,216 PSI
  • SCBA Backframe Material Kevlar(R)
  • SCBA Harness Material Kevlar(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list