Skip Content
AIR OPERATED GREASE PUMP, 5 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR OPERATED GREASE PUMP, 5 GAL

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGY4ZT49
  • Mfr. Model # 4ZT49
  • UNSPSC # 40151506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Includes Pump, Air Coupler, Booster Gun with 360 Degree, Z Swivel, Rubber Edged Follower Plate, 12 Feet Grease Hose and Heavy Duty Metal Dolly
  • Item Grease Pump
  • Pump Ratio 55:1
  • Consumption @ 100 PSI 5 cfm
  • Features Economical and Efficient Greasing Systems, Heavy Duty, High Pressure Booster Gun that Delivers over 10,000 PSI on Demand, Trouble-free Operation
  • Material Steel, Brass, Aluminum,Synthetic Rubber,Nitrile and Nylon
  • Max. Pressure 5,000 PSI
  • Grease Type NLGI 2
  • Fits Container Size 35 lbs./5 gal. Pail
  • Hose Length 12 ft.
  • Air Inlet 1/4" FNPT
  • Volume per Minute 22 oz.
  • Air Motor Size 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list