AIR NIBBLER 18 GAUGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR NIBBLER 18 GAUGE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF21AC15
  • Mfr. Model # 21AC15
  • UNSPSC # 27111521
  • CATALOGUE PAGE # 2761
  • Shipping Weight 2.5 lbs

Technical Specs

  • Application General Industry or Automotive Repair Application
  • Item Nibbler
  • Average CFM @ 15 Second Run Time 4.00
  • Duty General
  • Strokes per Minute 2,600
  • Housing Material Aluminum
  • Gauge Thickness 18
  • CFM @ Full Load 16.0
  • Overall Length 6-15/16"
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Required Pressure 90 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list