Skip Content
AIR MTR 5.00HP 175 CFM FOOT MNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR MTR 5.00HP 175 CFM FOOT MNT

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR22UX50
  • Mfr. Model # 22UX50
  • UNSPSC # 27131508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.99 lbs

Technical Specs

  • HP 5.00
  • Includes Muffler
  • Finish Gray
  • Mounting foot
  • Item Motor
  • Rotation Reversible
  • RPM @ Max. Torque 300
  • Overall Height 6.04"
  • Housing Material Cast Iron
  • No Load RPM 2500
  • Overall Width 5.28"
  • Overall Length 8.54"
  • Shaft Length 1.53"
  • Port Size 1/2" NPT
  • Shaft Dia. 3/4"
  • Operating Temp. Range 0 Degrees F - 250 Degrees F
  • Keyway Length 1.34"
  • Max. Air Pressure 100 PSI
  • Max. Air Flow 175 cfm
  • Running Torque @ Max. Pressure 132.00 in-lbs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list