Skip Content
AIR MTR 4.00HP 175 CFM FLANGE MNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR MTR 4.00HP 175 CFM FLANGE MNT

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR22UX78
  • Mfr. Model # 22UX78
  • UNSPSC # 27131508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.46 lbs

Technical Specs

  • Finish Gray
  • HP 4.00
  • Mounting Flange - IEC #72
  • Item Motor
  • Rotation Reversible
  • RPM @ Max. Torque 300
  • Housing Material Cast Iron
  • Overall Length 7.52"
  • No Load RPM 3000
  • Overall Width 7.87"
  • Overall Height 7.87"
  • Shaft Length 1.57"
  • Operating Temp. Range 0 Degrees F - 250 Degrees F
  • Port Size 1/2" NPT
  • Max. Air Pressure 100 PSI
  • Shaft Dia. 3/4"
  • Max. Air Flow 128 cfm
  • Running Torque @ Max. Pressure 84.00 in-lbs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list