AIR MTR 4.00HP 130 CFM C FACE MNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR MTR 4.00HP 130 CFM C FACE MNT

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR22UX48
  • Mfr. Model # 22UX48
  • UNSPSC # 27131508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.87 lbs

Technical Specs

  • Includes Muffler
  • Finish Gray
  • HP 4.00
  • Item Motor
  • Mounting Flange NEMA 56C
  • Rotation Reversible
  • RPM @ Max. Torque 300
  • Housing Material Cast Iron and Aluminum
  • No Load RPM 3000
  • Overall Length 8.13"
  • Overall Height 6.50"
  • Overall Width 6.50"
  • Shaft Length 1.95"
  • Operating Temp. Range 0 Degrees F - 250 Degrees F
  • Port Size 1/2" NPT
  • Shaft Dia. 5/8"
  • Keyway Length 1.41"
  • Max. Air Flow 128 cfm
  • Max. Air Pressure 100 PSI
  • Running Torque @ Max. Pressure 84.00 in-lbs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list