Skip Content
AIR MTR 0.75HP 30 CFM FOOT MNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR MTR 0.75HP 30 CFM FOOT MNT

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR22UX72
  • Mfr. Model # 22UX72
  • UNSPSC # 27131508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Technical Specs

  • Finish Gray
  • HP 0.75
  • Item Motor
  • Mounting Foot
  • Rotation Reversible
  • RPM @ Max. Torque 350
  • Housing Material Cast Iron and Aluminum
  • No Load RPM 3000
  • Overall Height 5.35"
  • Overall Width 3.74"
  • Overall Length 4.96"
  • Shaft Length 1.13"
  • Port Size 1/4" NPT
  • Operating Temp. Range 0 Degrees F - 250 Degrees F
  • Max. Air Flow 30 cfm
  • Max. Air Pressure 100 PSI
  • Shaft Dia. 1/2"
  • Running Torque @ Max. Pressure 19.50 in-lbs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list