AIR MTR 0.42HP 21 CFM FACE MNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR MTR 0.42HP 21 CFM FACE MNT

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR22UX65
  • Mfr. Model # 22UX65
  • UNSPSC # 27131508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.37 lbs

Technical Specs

  • Finish Gray
  • HP 0.45
  • Item Motor
  • Rotation Reversible
  • Mounting Face
  • RPM @ Max. Torque 500
  • Housing Material Stainless Steel
  • Overall Length 4.11"
  • Overall Height 2.48"
  • No Load RPM 10,000
  • Overall Width 3.07"
  • Shaft Length 1.27"
  • Operating Temp. Range 0 Degrees F - 250 Degrees F
  • Port Size 1/8" NPT
  • Shaft Dia. 3/8"
  • Max. Air Pressure 100 PSI
  • Max. Air Flow 20.5 cfm
  • Running Torque @ Max. Pressure 2.75 in-lbs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list