AIR MOTOR,ROTARY VANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AIR MOTOR,ROTARY VANE

GAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KB12
  • Mfr. Model # 5KB12
  • UNSPSC # 27131508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.5 lbs

Technical Specs

  • Finish Gray Metallic
  • Rotation CW
  • Item Air Motor
  • Mounting Hub
  • HP 0.40
  • Includes Muffler
  • RPM @ Max. Torque 500
  • Housing Material Cast Iron
  • No Load RPM 2000
  • Overall Height 4.19"
  • Overall Length 5.88"
  • Overall Width 3.94"
  • Port Size 1/4" NPT
  • Operating Temp. Range 0 Degrees F - 250 Degrees F
  • Shaft Length 2.06"
  • Shaft Dia. 1/2"
  • Max. Air Pressure 80 PSI
  • Keyway Length 1.41"
  • Max. Air Flow 30 cfm
  • Running Torque @ Max. Pressure 13.50 in-lbs
  • Stall Torque 20 in-lbs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list