Skip Content
AIR MOTOR,ROTARY VANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AIR MOTOR,ROTARY VANE

GAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KB11
  • Mfr. Model # 5KB11
  • UNSPSC # 27131508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.75 lbs

Technical Specs

  • HP 0.40
  • Item Air Motor
  • Finish Gray Metallic
  • Mounting Hub
  • Includes Muffler
  • Rotation CCW
  • RPM @ Max. Torque 500
  • Housing Material Cast Iron
  • Overall Length 5.88"
  • No Load RPM 2000
  • Overall Height 4.19"
  • Overall Width 4.00"
  • Shaft Length 2.06"
  • Operating Temp. Range 0 Degrees F - 250 Degrees F
  • Shaft Dia. 1/2"
  • Keyway Length 1.41"
  • Port Size 1/4" NPT
  • Max. Air Pressure 80 PSI
  • Max. Air Flow 30 cfm
  • Running Torque @ Max. Pressure 13.50 in-lbs
  • Stall Torque 20 in-lbs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list