Skip Content
AIR MOTOR,ROTARY VANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR MOTOR,ROTARY VANE

GAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KB10
  • Mfr. Model # 5KB10
  • UNSPSC # 27131508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.5 lbs

Technical Specs

  • HP 9.00
  • Item Air Motor
  • Mounting C Face
  • Rotation REV
  • RPM @ Max. Torque 500
  • Finish Gray Metallic
  • Housing Material Cast Iron
  • No Load RPM 2000
  • Overall Height 7.38"
  • Overall Length 13.65"
  • Overall Width 8.00"
  • Shaft Length 2.13"
  • Operating Temp. Range 0 Degrees F - 250 Degrees F
  • Port Size 1-1/4" NPT
  • Shaft Dia. 7/8"
  • Max. Air Pressure 100 PSI
  • Keyway Length 1.41"
  • Max. Air Flow 275 cfm
  • Stall Torque 360 in-lbs
  • Running Torque @ Max. Pressure 290.00 in-lbs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list