AIR MOTOR 1.8HP 75 CFM HUB MOUNTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR MOTOR 1.8HP 75 CFM HUB MOUNTING

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR22UX45
  • Mfr. Model # 22UX45
  • UNSPSC # 27131508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.11 lbs

Technical Specs

  • HP 1.70
  • Finish Gray
  • Item Motor
  • Includes Muffler
  • Rotation Reversible
  • Mounting face
  • RPM @ Max. Torque 300
  • Housing Material Cast Iron and Aluminum
  • Overall Height 3.74"
  • No Load RPM 3000
  • Overall Width 4.32"
  • Overall Length 6.57"
  • Shaft Length 1.92"
  • Operating Temp. Range 0 Degrees F - 250 Degrees F
  • Port Size 3/8" NPT
  • Shaft Dia. 5/8"
  • Max. Air Pressure 100 PSI
  • Max. Air Flow 78 cfm
  • Running Torque @ Max. Pressure 36.00 in-lbs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list