AIR MOTOR 0.42HP 21 CFM HUB MNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR MOTOR 0.42HP 21 CFM HUB MNT

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR22UX64
  • Mfr. Model # 22UX64
  • UNSPSC # 27131508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.31 lbs

Technical Specs

  • Finish Gray
  • HP 0.45
  • Item Motor
  • Rotation Reversible
  • Mounting Hub
  • RPM @ Max. Torque 500
  • Housing Material Stainless Steel
  • No Load RPM 10,000
  • Overall Height 2.48"
  • Overall Width 3.07"
  • Overall Length 4.11"
  • Shaft Length 1.27"
  • Operating Temp. Range 0 Degrees F - 250 Degrees F
  • Shaft Dia. 3/8"
  • Port Size 1/8" NPT
  • Running Torque @ Max. Pressure 2.75 in-lbs
  • Max. Air Pressure 100 PSI
  • Max. Air Flow 20.5 cfm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list