Skip Content
AIR MACHINE,NEGATIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR MACHINE,NEGATIVE

OMNITEC DESIGN INC.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VU53
  • Mfr. Model # 3VU53
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.8 lbs

Technical Specs

  • Height 14"
  • Includes Intake Manifold, Quick Clamp,3 ft. Flex Duct
  • HP 1/5
  • Item HEPA Negative Air Machine
  • Length 26-1/2"
  • Width 14"
  • Construction Polished Aluminum
  • Motor 2 Speed Thermally Protected
  • Voltage 115
  • Filtration HEPA
  • Prefilter Type Polypad
  • Vacuum Gauge 0 to 3" W.C.
  • Air Flow with HEPA Filter 350 to 425 cfm
  • Amps 3.2
  • Net Weight 40 lbs.
  • Decibels 59dB
  • Air Flow without HEPA Filter 545 to 750 cfm
  • Discharge Dia. 8"
  • Main Filter Size 12 x 12 x 11.5"
  • Prefilter Size 13 x 13 x 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list