AIR MACHINE,NEGATIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

AIR MACHINE,NEGATIVE

OMNITEC DESIGN INC.

Web Price : $1,991.99 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NJ21
  • Mfr. Model # 2NJ21
  • UNSPSC # 27131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.0 lbs

Technical Specs

  • Length 32"
  • Includes Intake Manifold, Quick Clamp,3 ft. Flex Duct
  • Item HEPA Negative Air Machine
  • Width 18"
  • Height 21"
  • HP 1/2
  • Motor Variable Speed Thermally Protected
  • Construction Polished Aluminum
  • Voltage 115
  • Amps 5.8
  • Filtration HEPA
  • Vacuum Gauge 0 to 5" W.C.
  • Prefilter Type Polypad
  • Air Flow with HEPA Filter 300 to 950 cfm
  • Air Flow without HEPA Filter 250 to 1500 cfm
  • Discharge Dia. 10"
  • Decibels 67dB
  • Net Weight 75 lb.
  • Prefilter Size 17.5 x 17.5 x 2"
  • Main Filter Size 16 x 16 x 11.5"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list