AIR LINE CONNECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR LINE CONNECTOR

DYNABRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD95460
  • Mfr. Model # 95460
  • UNSPSC # 27131600
  • CATALOGUE PAGE # 2812
  • Shipping Weight 0.2 lbs

Product Details

Aluminum, universal joint, that connects portable air tools to any air line. Swivels 360 degrees at two pivot points . Improves tool maneuverability, minimizes operator fatigue and extends hose life.

Technical Specs

  • Colour Gray
  • For Use With Most Air Tools, Grinders, Sanders, Glue Guns, Staple Guns, Drills, Buffers
  • Item Swivel Connector
  • Length 2-1/2"
  • Outlet 1/4" NPT
  • Material Aluminium
  • Inlet 1/4" NPT
  • Connection Type Universal-Joint

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list